4 pieces in stock at Vaughan, ON as of 9:25 AM. Directions. Call: (289) 474-5447
9 pieces in stock at Mississauga, ON as of 9:25 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 500 ml |
| EAN | 4050641117618 |
| Suitable for almost all textiles |
| Specially selected combination of raw materials |
| Fine-mist hand-spray bottle |
| AOX-free |
| Universal usage |
| Leaves no residue behind |
| No specking |
| Colourless |
| Fast and long-lasting effect |
| Odour molecules are not covered as with air freshener products, but are removed completely in a natural way |
| Fine and even spray covering the entire surface without soaking it |
| Very short drying time |
| Quick application |
| Spray onto the surface to be treated from a distance of approx. 30 cm until the fabric is damp |
| After the fabric has dried, the odour will have gone. |
| With stronger odours, repeat procedure |